Motion
MDSUB7-90S-T79L

SMC CORP OF AMERICA
MDSUB7-90S-T79L

M(D)SUB*1~20, Rotary Table, Basic Type - Basic Mount, 90 ° Angle of Rotation
Mi Item #04184206
MFR #MDSUB7-90S-T79L
Price$389.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDSUB7-90S-T79L

M(D)SUB*1~20, Rotary Table, Basic Type - Basic Mount, 90 ° Angle of Rotation
Mi Item #04184206
MFR #MDSUB7-90S-T79L

Mfr description
MDSUB7-90S-T79L PLATE CYL.
  • Rotary table/vane style
  • Size 1, 3, 7, 20
  • Single vane & double vane
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.72/each

Specifications

Dimensions

  • Body Size
    7

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    90 °
  • Magnet
    Yes
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)