Motion
37713
Stainless Steel Articulating Leveler - Stainless Steel Series, 11000 lbs Max Static Load, ±4° Articulating Stem, 3/4-10 Stem Thread, 3.1500 in Base Diameter, Two Lag Holes, 8.7400 in OAL, Stainless Steel Stem, Stainless Steel Base
MI ITEM #04184226
MFR #37713
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Articulating Leveler - Stainless Steel Series, 11000 lbs Max Static Load, ±4° Articulating Stem, 3/4-10 Stem Thread, 3.1500 in Base Diameter, Two Lag Holes, 8.7400 in OAL, Stainless Steel Stem, Stainless Steel Base
MI ITEM #04184226
MFR #37713

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37713 LEVELER

Specifications

  • Leveler Type
    Stainless Steel
  • Stem Articulation
    ±4° Articulating Stem
  • Maximum Static Load
    11000 lbs
  • Stem Thread
    3/4-10
  • Base Diameter
    3.1500 in
  • Mounting Hole Type
    Two Lag Holes
  • Overall Length
    8.7400 in
  • Series
    Stainless Steel
  • Stem Material
    Stainless Steel
  • Base Material
    Stainless Steel
  • Application
    Conveyor and machinery support with anti-slip pad, polished surface, and sanitary design.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought