Motion
240021

ANSELL
240021

HyFlex® Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Dyneema Liner
MI ITEM #04184417
MFR #240021
List Price$23.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
240021

HyFlex® Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Dyneema Liner
MI ITEM #04184417
MFR #240021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.61/each for your price

Overview

Mfr description
240021 HYFLEX 72025 SIZE 7, 0

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Pair
  • Color
    White
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Dyneema
  • Ansi Isea Abrasion Resistance Level
    A3
  • En 388 Abrasion Resistance Level
    1
  • En 388 Cut Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • Standards Met
    AS/NZS 2161, CE Category II, FDA Title 21 Part 117 Section 2800, FDA Title 21 Part 177 Section 1520
  • UPC_NO
    20076490013183
  • Description Keyword
    Uncoated
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text