Motion
72-025-9

ANSELL
72-025-9

HyFlex® Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Dyneema Liner
MI ITEM #04184419
MFR #72-025-9
Price$22.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
72-025-9

HyFlex® Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Dyneema Liner
MI ITEM #04184419
MFR #72-025-9

Mfr description
240023 HYFLEX 72025 SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.35/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    8.2600 in, 210 mm
  • Men'S Size
    9

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Type
    Knitwrist
  • Description
    Lightweight, mechanical protection gloves delivering high performance
  • Description Keyword
    Uncoated
  • Duty Type
    Medium Duty
  • EN388
    EN388 1X4XB
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Manufacturer Catalog Number
    72-025-9
  • Material
    Dyneema, Fiber glass, Polyester
  • Material Type
    Dyneema, Fiber glass, Polyester
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Series
    HyFlex
  • Standards Met
    AS/NZS 2161, CE Category II, FDA Title 21 Part 117 Section 2800, FDA Title 21 Part 177 Section 1520
  • Type
    Cut Resistant
  • UPC_NO
    20076490013206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)