Motion
FM1406HD
6 ft. Fiberglass 375 lb. Capacity Twin Stepladder IAA
MI ITEM #04184450
MFR #FM1406HD
Price$394.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 ft. Fiberglass 375 lb. Capacity Twin Stepladder IAA
MI ITEM #04184450
MFR #FM1406HD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$394.52/each

Specifications

Dimensions

  • Base Spread
    54 in
  • Bottom Width
    22-3/4 in
  • Ladder Size
    6 ft.
  • Weight
    27.00 lbs

Details

  • Ladder Material
    Fiberglass
  • Ladder Type
    Twin Stepladder
  • Load Capacity
    375 lb.
  • Material
    Fiberglass
  • Number of Steps
    5
  • Series
    FM1400HD
  • Weight Capacity
    375 lbs

Overview

Mfr description
FM1406HD 6' STEPLADDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought