Overview
Mfr description
PEU3K31N PILLOWBLK PE-U3K31N
Specifications
- Mounting Type2-Bolt Base
- Bore TypeRound
- Bore Diameter1-15/16 in
- Base To Bore Centerline3.5000 in
- Duty TypeHeavy Duty
- Seal TypeContact/Lip
- Housing MaterialCast Iron
- Lubrication TypeLubrication Fitting
- Series300
- UPC_NO793699301014
- Manufacturer Upc Number793699301014
- Weight23.53 lbs
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data