Motion
PKIT ST 312 STL

REXNORD INC
PKIT ST 312 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series ST, Cplg Size 312
MI ITEM #04184893
MFR #PKIT ST 312 STL
Your Price$3,257.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT ST 312 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series ST, Cplg Size 312
MI ITEM #04184893
MFR #PKIT ST 312 STL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,257.63/each(List $3,909.16)

Overview

Mfr description
018393 PKIT ST 312 STL

Specifications

  • Product Types
    Disc Pack Hardware Kit
  • Coupling Size Code
    312
  • Series
    ST
  • Coupling Outside Diameter
    8.13 in
  • Material
    Steel
  • Thread Size
    7/16-20 (Locknut) in
  • UPC_NO
    698210854157
  • Manufacturer Catalog Number
    018393
  • Weight
    0.45 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text