Motion
ARM10-06G-1Z
Compact Manifold Regulator - 4 mm Inlet Port, Tubing Inlet Thread, Straight, 4 mm Outlet Port, Tubing Outlet Thread, Straight, 7 to 50 psi
MI ITEM #04184989
MFR #ARM10-06G-1Z
Price$36.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Manifold Regulator - 4 mm Inlet Port, Tubing Inlet Thread, Straight, 4 mm Outlet Port, Tubing Outlet Thread, Straight, 7 to 50 psi
MI ITEM #04184989
MFR #ARM10-06G-1Z

Mfr description
ARM10-06G-1Z REGULATOR
  • Small manifold regulator, single unit
  • IN/OUT fittings: straight & elbow (metric & inch)
  • Proof pressure: 1.5MPa
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.40/each

Specifications

Dimensions

  • Inlet Port Size
    4 mm
  • Outlet Port Size
    4 mm
  • Weight
    0.22 lbs

Details

  • Accessories
    Pressure Display
  • Digital Pressure Switch
    None
  • Inlet Port Type
    Straight
  • Knob Type
    No Knob
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Straight
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: PSI
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM10/11
  • Set Pressure Range
    7 to 50 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)