Motion
6504-12-16
Straight Adapter - 1 in Female JIC 37° Flare Swivel x 3/4 in Male JIC 37° Flare, Steel
Mi Item #04185089
MFR #6504-12-16
Price$48.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1 in Female JIC 37° Flare Swivel x 3/4 in Male JIC 37° Flare, Steel
Mi Item #04185089
MFR #6504-12-16

Mfr description
6504-12-16 ADAPTER STRAIGHT MJ-FJS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.14/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 JIC 37°
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 JIC 37°

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    1 in Female JIC 37° Flare Swivel x 3/4 in Male JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)