Specifications
Dimensions
- Chain Size & Pitch120 / 1-1/2 in
Details
- Chain ConstructionCottered
- Chain Number & Pitch120 / 1-1/2 in
- Link TypeOffset Link
- MaterialCarbon Steel
- Number Of Strands Across1
- Product TypeRoller Chain Links
- UPC_NO716647335015
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)