Motion
RSC-140H-1 DOFF LINK

DIAMOND CHAIN COMPANY
RSC-140H-1 DOFF LINK

Offset Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04185096
MFR #RSC-140H-1 DOFF LINK
Price$54.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-140H-1 DOFF LINK

Offset Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04185096
MFR #RSC-140H-1 DOFF LINK

Mfr description
RSC-140H-1 DOFF LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.87/each

Specifications

Dimensions

  • Chain Overall Width
    2.44 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.663 in
  • Link Plate Thickness
    1/4 in
  • Pin Diameter
    1/2 in
  • Pitch
    1-3/4 in
  • Roller Diameter
    1.000 in
  • Roller Width
    1.0000 in, 25.40 mm

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    140H
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    Heavy Duty Series
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    CS-7194
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    H (Heavy)
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Offset Link
  • UPC_NO
    716647357451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)