Motion
RSC-160-2C-10FT

DIAMOND CHAIN COMPANY
RSC-160-2C-10FT

Roller Chain - Standard Series, 160 / 2 in Pitch, Cottered, 2 Strand, 10 ft Length
Mi Item #04185097
MFR #RSC-160-2C-10FT
Price$211.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-160-2C-10FT

Roller Chain - Standard Series, 160 / 2 in Pitch, Cottered, 2 Strand, 10 ft Length
Mi Item #04185097
MFR #RSC-160-2C-10FT

Mfr description
RSC-160-2C-10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.21/ft

Specifications

Dimensions

  • Chain Overall Width
    128.02 mm
  • Inside Width
    31.75 mm
  • Link Plate Height
    48.26 mm
  • Link Plate Thickness
    6.35 mm
  • Overall Length
    10 ft
  • Pin Diameter
    14.27 mm
  • Roller Diameter
    28.58 mm
  • Tensile Strength
    515994 N
  • Transverse Pitch
    58.55 mm

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    160 / 2 in
  • Manufacturer Catalog Number
    XS-6378-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647284320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)