Motion
RSC-160H-1 DOFF LINK

DIAMOND CHAIN COMPANY
RSC-160H-1 DOFF LINK

Offset Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04185100
MFR #RSC-160H-1 DOFF LINK
Price$83.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-160H-1 DOFF LINK

Offset Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04185100
MFR #RSC-160H-1 DOFF LINK

Mfr description
RSC-160H-1 DOFF LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.09/each

Specifications

Dimensions

  • Chain Overall Width
    2.86 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.9 in
  • Link Plate Thickness
    0.281 in
  • Pin Diameter
    0.562 in
  • Pitch
    2 in
  • Roller Diameter
    1.125 in

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    160H
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    Heavy Duty Series
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    CS-7398
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    H (Heavy)
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Offset Link
  • UPC_NO
    716647353101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)