Motion
RSC-160H-1 CT CO LINK

DIAMOND CHAIN COMPANY
RSC-160H-1 CT CO LINK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04185101
MFR #RSC-160H-1 CT CO LINK
Price$41.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-160H-1 CT CO LINK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04185101
MFR #RSC-160H-1 CT CO LINK

Mfr description
RSC-160H-1 CT CO LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.63/each

Specifications

Dimensions

  • Chain Overall Width
    2.86 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.9 in
  • Pin Diameter
    0.562 in
  • Pitch
    2 in
  • Roller Diameter
    1.125 in

Details

  • Chain Construction
    Cottered
  • Chain Number
    160H
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    Heavy Duty Series
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CS-3398CL-08
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    160H
  • Standards Met
    ASME/ANSI B29.1
  • Type
    Connecting Link
  • UPC_NO
    716647353088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)