Overview
Mfr description
RSC-180-2 CT CO LINK
Specifications
- Chain Size & Pitch180 / 2-1/4 in
- Link TypeConnecting Link
- MaterialCarbon Steel
- Number Of Strands Across2
- Chain ConstructionCottered
- UPC_NO716647522255
- Chain Number & Pitch180 / 2-1/4 in
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data