Motion
180-2 COTT ROLLER CHAIN

DIAMOND CHAIN COMPANY
180-2 COTT ROLLER CHAIN

Roller Chain - Standard Series, 180 / 2-1/4 in Pitch, Cottered, 2 Strand, 10 ft Length
Mi Item #04185105
MFR #180-2 COTT ROLLER CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
180-2 COTT ROLLER CHAIN

Roller Chain - Standard Series, 180 / 2-1/4 in Pitch, Cottered, 2 Strand, 10 ft Length
Mi Item #04185105
MFR #180-2 COTT ROLLER CHAIN

Mfr description
180-2 COTT ROLLER CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    146.05 mm
  • Inside Width
    35.72 mm
  • Link Plate Height
    54.31 mm
  • Link Plate Thickness
    7.14 mm
  • Overall Length
    10 ft
  • Pin Diameter
    17.45 mm
  • Roller Diameter
    35.71 mm
  • Tensile Strength
    676130 N
  • Transverse Pitch
    65.84 mm

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Manufacturer Catalog Number
    XS-6479-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647368129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)