Motion
RSC-200-2 CT CO LINK

DIAMOND CHAIN COMPANY
RSC-200-2 CT CO LINK

Connecting Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04185109
MFR #RSC-200-2 CT CO LINK
Price$153.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-200-2 CT CO LINK

Connecting Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04185109
MFR #RSC-200-2 CT CO LINK

Mfr description
RSC-200-2 CT CO LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.65/each

Specifications

Dimensions

  • Chain Overall Width
    6.26 in
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2-3/8 in
  • Link Plate Thickness
    0.3120 in, 7.92 mm
  • Pin Diameter
    0.781 in
  • Pitch
    2-1/2 in
  • Roller Diameter
    1.562 in
  • Weight
    10.65 lbs, 15.85 kg
  • Weight per Foot
    10.65 lbs, 15.85 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    200-2
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CS-6480CL-08
  • Material
    Carbon Steel
  • Material Specification
    ABS Thermoplastic
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -40 to 60 °C, -40 to 140 °F
  • Product Type
    Roller Chain Links
  • Series
    200
  • Standards Met
    ASME/ANSI B29.1
  • Type
    Connecting Link
  • UPC_NO
    716647286287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)