Motion
SYNFLUSH 1GAL JUG

LUBRIPLATE LUBRICANTS CO
SYNFLUSH 1GAL JUG

SYNFLUSH Air Compressor Oil - 1 gal, Jug, 32 ISO Grade
Mi Item #04185242
MFR #SYNFLUSH 1GAL JUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNFLUSH 1GAL JUG

SYNFLUSH Air Compressor Oil - 1 gal, Jug, 32 ISO Grade
Mi Item #04185242
MFR #SYNFLUSH 1GAL JUG

Mfr description
L0962-057 SYNFLUSH 1 GAL
  • Flushing Oil
  • Used when switching from many types of fluids to others without leaving behind incompatible residue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    32
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Anti-Oxidation, Thermal Stability
  • Application
    LUBRIPLATE SYNFLUSH is a premium quality, pure synthetic fluid designed to clean and dissolve varnish/deposits found in rotary screw and reciprocating type air compressors while the compressor is in operation. LUBRIPLATE SYNFLUSH is also designed for flus
  • Base Type
    Semi-Synthetic
  • Color
    Light Yellow
  • Composition
    Synthetic-Based Oil
  • Container Type
    Jug
  • Features & Benefits
    •Flushing Oil •Used when switching from many types of fluids to others without leaving behind incompatible residue
  • Flash Point
    243°C/469 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215696215
  • Oil Type
    Synthetic Oil
  • Pour Point
    -60°C/-76 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215696215
  • Viscosity
    27
  • Viscosity Index
    135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)