Motion
NIN08
NIN Series Bearing Lock Nut - 1.625-16 in Thread Size, 2.5050 in OD, 2.1880 in Face Dia., 0.5100 in Width, Steel Material
MI ITEM #04185248
MFR #NIN08
List Price$71.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NIN Series Bearing Lock Nut - 1.625-16 in Thread Size, 2.5050 in OD, 2.1880 in Face Dia., 0.5100 in Width, Steel Material
MI ITEM #04185248
MFR #NIN08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.38/each for your price

Overview

Mfr description
NIN08 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.5100 in
  • Weight
    0.41 lbs
  • Series
    NIN
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text