Motion
T118G
Toothed Jig Saw Blade - High Speed Steel, T-Shank, 36 TPI, 3-5/8 in Long
MI ITEM #04185578
MFR #T118G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Jig Saw Blade - High Speed Steel, T-Shank, 36 TPI, 3-5/8 in Long
MI ITEM #04185578
MFR #T118G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T118G HSS T-SHANK JIGSAW BLADE

Specifications

  • Cutting Material
    High Speed Steel
  • Length
    3-5/8 in
  • Shank Type
    T-Shank
  • Cutting Edge Type
    Toothed
  • Pitch Pattern
    Constant
  • Tpi
    36
  • Thickness
    0.05 in
  • Back Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought