Motion
T127DF
Toothed Jig Saw Blade - Bi-Metal, T-Shank, 8 TPI, 4 in Long
Mi Item #04185582
MFR #T127DF
Price$24.37/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Jig Saw Blade - Bi-Metal, T-Shank, 8 TPI, 4 in Long
Mi Item #04185582
MFR #T127DF

Mfr description
T127DF HSS T-SHANK JIGSAW BLADE 5/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.37/pk

Specifications

Dimensions

  • Length
    4 in
  • Thickness
    0.05 in

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Pitch Pattern
    Constant
  • Shank Type
    T-Shank
  • Tpi
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)