Motion
T318B
Toothed Jig Saw Blade - High Speed Steel, T-Shank, 14 TPI, 5-1/4 in Long
Mi Item #04185583
MFR #T318B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Jig Saw Blade - High Speed Steel, T-Shank, 14 TPI, 5-1/4 in Long
Mi Item #04185583
MFR #T318B

Mfr description
T318B HSS T-SHANK JIGSAW BLADE (5/PACK)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5-1/4 in
  • Thickness
    0.05 in

Details

  • Back Material
    High Speed Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Pitch Pattern
    Constant
  • Shank Type
    T-Shank
  • Tpi
    14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)