Motion
14MX-154S-37

GATES RUBBER CO
14MX-154S-37

14MX-154S-37 Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 37 mm Belt Width, 154 Teeth, Taper Lock Bushed, 3525
Mi Item #04185635
MFR #14MX-154S-37
Price$2,064.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14MX-154S-37

14MX-154S-37 Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 37 mm Belt Width, 154 Teeth, Taper Lock Bushed, 3525
Mi Item #04185635
MFR #14MX-154S-37

Mfr description
14MX-154S-37 3525 SPKT
  • Keep overhung load below manufacturers recommendation
  • Full split in bushing allows for easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,064.24/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    37 mm
  • Bore Diameter  
    1-3/16 to 3-15/16 in
  • Pitch Diameter
    27.019 in
  • Weight
    100.20 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3525
  • Manufacturer Upc Number
    770075339724
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    1
  • Number Of Teeth  
    154
  • Pulley Construction
    Plain
  • UPC_NO
    770075339724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)