Motion
3V590
93320590 V-Belt -
MI ITEM #04185679
MFR #3V590
Your Price$42.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
93320590 V-Belt -
MI ITEM #04185679
MFR #3V590

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$42.39/each(List $47.09)

Overview

Mfr description
3V590 SUPER HC BELTS
  • Aramid tensile cords combine limited stretch withextraordinary strength and durability that ispound-for-pound stronger than steel
  • Flex-bonded cords arestrongly secured to the body of the belt for equal loaddistribution of bending stress without cord deterioration
  • Distinctive green backing provides protection with machinedsidewalls that provide even sheave groove contact forsmooth operation, less slip and reduced wear
  • Patented Ethylene compound and optimized notches moldedinto the belt during manufacturing increase flexibility forcompatibility with small diameter sheaves
  • Tested to transmit an average of 50% more horsepower thanstandard Super HC® Molded Notch belts
  • Available on demandin Matched sets (not V80® program eligible)
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Section
    3V
  • Number Of Strands
    1
  • Nominal Outside Length
    59.0000 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Top Width
    3/8 in
  • Effective Length
    58.99 in / 1498 mm
  • Color
    Black
  • Material
    Polychloroprene (Neoprene)
  • Country of Origin
    MX
  • Manufacturer Upc Number
    072053446067
  • UPC_NO
    072053446067
  • Manufacturer Catalog Number
    3V590
  • Description
    Combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. Transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it o?ers you more power and considerably reduces the space needed. This signifcantly cuts the overall drive cost. Super HC™ V-belts also have exclusive Gates construction features for longer life on your drives.
  • Outside Circumference
    59.28 in / 1506 mm
  • Angle
    39
  • Belt Height
    21/64 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Smooth
  • Construction
    Banded
  • Cord Material
    Polyester
  • Maximum Temperature
    +250°F / +121 °C
  • Minimum Temperature
    -60°F / -51 °C
  • Number Of Sides
    Single Sided
  • Static Conductive
    Yes
  • Thickness
    8 mm
  • Trademark
    Super HC™
  • Unitset
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text