Specifications
Dimensions
- Graduation0.001 in, 0.02 mm
Details
- Accuracy±0.0015 in, ±0.001 in, ±0.25 mm
- IncludesPlastic Box
- Manufacturer Catalog Number61886
- MaterialStainless Steel
- Measurement Range0 to 12 in, 0 to 300 mm
- Surface FinishChrome
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)