Motion
6403078
MM GRIT-22K/P,28K-Series Interchangeable Milling Tip, Milling Tip Type: Groove Slotting
MI ITEM #04186778
MFR #6403078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MM GRIT-22K/P,28K-Series Interchangeable Milling Tip, Milling Tip Type: Groove Slotting
MI ITEM #04186778
MFR #6403078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6403078 MM GRIT 22K-3.00-0.20 528

Specifications

  • Series
    MM GRIT-22K/P,28K
  • Milling Tip Type
    Groove Slotting
  • Cutting Diameter
    22 mm
  • Depth of Cut
    4.5 mm
  • Connection Size
    T08
  • Material
    Carbide
  • Finish Coating
    TiN/TiCN
  • Manufacturer Grade
    IC528
  • Number Of Flutes
    4
  • Corner Radius
    0.2 in
  • Coolant Delivery
    External
  • Full Milling Tip Code
    MM GRIT 22K-3.00-0.20
  • Parts & Accessories
    Clamping Key (MM EGR 20-22)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text