Motion
GW209PPB22BR209RH

PEER BEARING CO (SKF)
GW209PPB22BR209RH

Farm Implement Bearing - Straight, 1.5350 in Bore, 109.32 mm OD, 1.4687 in Width, Double Sealed
Mi Item #04186788
MFR #GW209PPB22BR209RH
Price$141.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
GW209PPB22BR209RH

Farm Implement Bearing - Straight, 1.5350 in Bore, 109.32 mm OD, 1.4687 in Width, Double Sealed
Mi Item #04186788
MFR #GW209PPB22BR209RH

Mfr description
GW209RPPB22-BR AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.77/each

Specifications

Dimensions

  • Bore Diameter
    1.5350 in
  • Inner Ring Width
    1.6875 in
  • Outside Diameter  
    109.32 mm
  • Outside Diameter Design
    Spherical
  • Overall Width  
    1.4687 in
  • Precision Rating
    ABEC 1
  • Weight
    2.46 lbs

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    GW209RPPB22-BR AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.5350 in bore diameter, double sealed closure, 4.0000 in outside diameter, and 1.6875 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GW209PPB22BR209RH
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106965350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)