Motion
4699
Starlite Safety Glasses - Scratch Resistant, Clear Lens, Brown, Transparent Frame/Temple Color, Universal Size
MI ITEM #04186962
MFR #4699
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Starlite Safety Glasses - Scratch Resistant, Clear Lens, Brown, Transparent Frame/Temple Color, Universal Size
MI ITEM #04186962
MFR #4699

Mfr description
4699 STARLITE GUMBALL MULTIPACK CL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+, C-UL-US, CSA Z94.3
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Clear
  • Frame Style
    Framed
  • Frame Temple Color
    Brown, Transparent
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Metal Frame
    Non-Metal Frame
  • Product Line
    StarLite Gumballs
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Brown
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)