Motion
5026-5/8
Eaton Spare Part Rod and Piston Seal -
Mi Item #04187068
MFR #5026-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Spare Part Rod and Piston Seal -
Mi Item #04187068
MFR #5026-5/8

Mfr description
5026 5/8 ROD WIPER
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.880 in
  • Length
    0.190 in
  • Outside Diameter
    0.875 in
  • Width
    0.880 in

Details

  • Application
    Rod And Piston Seal Spare Part
  • Replacement Part Type
    Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)