Specifications
Dimensions
- Bore Diameter1.9685 in, 50 mm
- Inside Diameter50 mm
- Outside Diameter55 mm
- Overall Length20 mm
- Weight1.51 lbs
Details
- Additional DetailsMaintenance-Free;Thin-Walled Construction;PTFE Lined
- Bearing MaterialPTFE
- Bushing MaterialPTFE
- Bushing TypePlain Sleeve
- DescriptionPTFE composite straight bushing
- Groove TypePlain Interior
- Ground TypeGround
- Manufacturer Catalog NumberPCM 505520 E
- MaterialPTFE composite
- Measurement StandardMetric
- Operating Temperature Range-200 to 250 °C, -328 to 482 °F
- Product TypeDie & Mold Plain-Bearings
- SeriesPCM
- Sleeve Bearing TypePlain Sleeve
- TypeSleeve
- UPC_NO7316571896274
Overview
Mfr description
PCM 505520E SLEEVE BEARING