Motion
6326/C3VL2071

SKF
6326/C3VL2071

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Double Sealed, Without Snap Ring
Mi Item #04187335
MFR #6326/C3VL2071
Price$5,743.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6326/C3VL2071

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Double Sealed, Without Snap Ring
Mi Item #04187335
MFR #6326/C3VL2071

Mfr description
6326/C3VL2071 INSOCOAT BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, INSOCOAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,743.11/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    3 mm
  • Inner Ring Width
    58 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm
  • Precision Rating
    ABEC 1
  • Weight
    33.24 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6326/C3VL2071 INSOCOAT BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, INSOCOAT
  • Finish Coating
    Electrically insulated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 130 mm bore, double sealed closure, 280 mm outside diameter, and 58 mm overall width for durable radial use.
  • Manufacturer Catalog Number
    6326/C3VL2071
  • Max Rpm
    3200 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    51481 lbf
  • Radial Static Load Capacity
    48559 lbf
  • Resistance Features
    Current-Insulating Coating
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571861746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)