Motion
FM1412HD
12 ft. Fiberglass 375 lb. Capacity Twin Stepladder IAA
Mi Item #04187384
MFR #FM1412HD
Price$832.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 ft. Fiberglass 375 lb. Capacity Twin Stepladder IAA
Mi Item #04187384
MFR #FM1412HD

Mfr description
FM1412HD 12' STEPLADDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$832.31/each

Specifications

Dimensions

  • Base Spread
    96-3/4 in
  • Bottom Width
    31-3/4 in
  • Ladder Size
    12 ft.
  • Weight
    74.00 lbs

Details

  • Ladder Material
    Fiberglass
  • Ladder Type
    Twin Stepladder
  • Load Capacity
    375 lb.
  • Material
    Fiberglass
  • Number of Steps
    11
  • Series
    FM1400HD
  • Weight Capacity
    375 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)