Overview
Mfr description
C62068 0404 1/2-20UNF HS HAND TPST
Specifications
- Tap TypeHand
- Smallest Thread Size1/2 – 20
- Largest Thread Size1/2 – 20
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread StandardUNF
- Thread DirectionRight Hand
- Thread Length1-21/32 in
- Overall Length3-3/8 in
- Coolant DeliveryExternal
- Series0404
- Thread Size1/2 – 20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data