Motion
PCMF 252811.5 E

SKF
PCMF 252811.5 E

Flanged Bushing - 25 mm Bore, 28 mm OD, 11.5 mm Length, PTFE Material
Mi Item #04187731
MFR #PCMF 252811.5 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCMF 252811.5 E

Flanged Bushing - 25 mm Bore, 28 mm OD, 11.5 mm Length, PTFE Material
Mi Item #04187731
MFR #PCMF 252811.5 E

Mfr description
PCMF 252811.5E 25 PC.MIN.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    25 mm
  • Outside Diameter
    28 mm
  • Overall Length
    11.5 mm
  • Weight
    0.85 lbs

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Flanged
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316572038130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)