Motion
EY00015

FALK
EY00015

Speed Reducer Coupling Guard - For Motor Coupling, Guard Size: 25, Polyethylene
Mi Item #04187782
MFR #EY00015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
EY00015

Speed Reducer Coupling Guard - For Motor Coupling, Guard Size: 25, Polyethylene
Mi Item #04187782
MFR #EY00015

Mfr description
25 MCG ORANGE MOTOR CPLG GUARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Guard Overall Dimensions
    18-1/2 x 13.63 x 18.13 in
  • Guard Size Code
    25
  • Maximum Shaft Size  
    4.88 in
  • Shaft Center Height Range No Riser
    7 to 11-1/2 in
  • Weight
    17.01 lbs

Details

  • Color
    Orange
  • Coupling Type
    Motor
  • Material
    Polyethylene
  • Product Types
    Coupling Guard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)