1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
2517-60
Taper Lock Bushing - 2517 Series, 60 mm Bore, 18 x 4.4 mm Keyway, Cast Iron Material
MI ITEM #
04187784
MFR #
2517-60
Price
$43.91
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PT INTERNATIONAL CORP 2517-60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
2517-60
Taper Lock Bushing - 2517 Series, 60 mm Bore, 18 x 4.4 mm Keyway, Cast Iron Material
MI ITEM #
04187784
MFR #
2517-60
Mfr description
2517-60 TAPERED BUSHING METRIC - BSW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$43
.91
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
60 mm
Bushing Size
2517
Keyway Size
18 x 4.4 mm
Stocked Finished Bore
60 mm
Details
Bore Type
Finished Bore
Manufacturer Catalog Number
2517-60
Material
Cast Iron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items