Motion
HMK3031LL

NTN
HMK3031LL

Drawn Cup Needle Roller Bearing - Open Ends, 1.1811 in Bore, 1.5748 in OD, 1.2205 in Width, Sealed
MI ITEM #04187998
MFR #HMK3031LL
List Price$45.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK3031LL

Drawn Cup Needle Roller Bearing - Open Ends, 1.1811 in Bore, 1.5748 in OD, 1.2205 in Width, Sealed
MI ITEM #04187998
MFR #HMK3031LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.78/each for your price

Overview

Mfr description
HMK3031LL BRG

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Dynamic Load Capacity
    6969 lbf
  • Static Load Capacity
    10566 lbf
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    5500 rpm
  • Seal Material
    Nitrile Rubber
  • Precision Rating
    ISO Class 0
  • Series
    HMK
  • Lubrication Hole Type
    No Hole
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Material
    Steel
  • Manufacturer Upc Number
    4547359074444
  • UPC_NO
    4547359074444
  • Weight
    0.172 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HMK3031LL Drawn Cup Needle Roller Bearing offers a 1.1811 in bore diameter, sealed closure type with open ends drawn cup configuration, 1.5748 in outside diameter, 1.2205 in overall width, and 0.172 lbs weight, making it ideal for heavy-duty automotive and industrial machinery operating in contaminated environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought