Motion
UCP216-80MM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 80 mm Bore
MI ITEM #04188023
MFR #UCP216-80MM
Your Price$415.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 80 mm Bore
MI ITEM #04188023
MFR #UCP216-80MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$415.62/each(List $519.52)

Overview

Mfr description
UCP216-80MM PILLOW BLOCK BEARING-80MM

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    80 mm
  • UPC_NO
    80067516074
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text