Motion
MKL-4

Emedco
MKL-4

Lockout Padlock - Master Keyed, Steel Material, Laminated Finish/Coating, Steel Shackle Material, 13/64 in Shackle Diameter, Blue Color, 9/16 in Vertical Clearance
MI ITEM #04188117
MFR #MKL-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
MKL-4

Lockout Padlock - Master Keyed, Steel Material, Laminated Finish/Coating, Steel Shackle Material, 13/64 in Shackle Diameter, Blue Color, 9/16 in Vertical Clearance
MI ITEM #04188117
MFR #MKL-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MKL-2 LOCK

Specifications

  • Key Type
    Master Keyed
  • Colored Body Or Bumper
    Colored Bumper
  • Body/Bumper Color
    Blue
  • Shackle Diameter
    13/64 in
  • Shackle Material
    Steel
  • Body Material
    Steel
  • Body Width
    1-1/8 in
  • Body Thickness
    5/8 in
  • Vertical Clearance
    9/16 in
  • Finish Coating
    Laminated
  • Labeling
    No Label
  • Includes
    (4) Keys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought