Motion
PLT20

Emedco
PLT20

Accident Prevention Tag - Plastic Material, 3-3/8 in Wide, 5-3/4 in High
MI ITEM #04188118
MFR #PLT20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
PLT20

Accident Prevention Tag - Plastic Material, 3-3/8 in Wide, 5-3/4 in High
MI ITEM #04188118
MFR #PLT20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PLT20 LOCK OUT TAG

Specifications

  • Type
    Accident Prevention Tag
  • Material
    Plastic
  • Height
    5-3/4 in
  • Number Of Sides
    2
  • Width
    3-3/8 in
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black/Red on White
  • Hole Diameter
    3/8 in
  • Grommet Material
    No Grommet
  • Standards Met
    OSHA
  • Message Subject
    Workplace & Facility Warnings
  • Message (Front)
    Danger equipment lock-out. My life is on the line
  • Language
    English, Spanish
  • Resistance Features
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought