Motion
KMM-05
Retaining Nut - M25 x 1.5 Thread Size, 38 mm OD, 32 mm Face Dia., 7 mm Width, Carbon Steel
MI ITEM #04188178
MFR #KMM-05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M25 x 1.5 Thread Size, 38 mm OD, 32 mm Face Dia., 7 mm Width, Carbon Steel
MI ITEM #04188178
MFR #KMM-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KMM05 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Overall Width
    7 mm
  • Thread Direction
    Right Hand
  • Lock Washer Locking Device Part Num
    MBA-05
  • Series
    KMM
  • Axial Load
    67 kN
  • Manufacturer Product Page
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text