Motion
ZARF2080-TV-A

INA (SCHAEFFLER)
ZARF2080-TV-A

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 20 mm Bore, 80 mm OD, 60 mm Width
Mi Item #04188244
MFR #ZARF2080-TV-A
Price$2,952.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZARF2080-TV-A

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 20 mm Bore, 80 mm OD, 60 mm Width
Mi Item #04188244
MFR #ZARF2080-TV-A

Mfr description
ZARF2080-TV-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,952.97/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    60 mm

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Radial Dynamic Load Capacity
    5100 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Series
    ZARF
  • Thrust Directions
    Double-Direction
  • Type Of Bearing
    Needle Roller/Axial Cylindrical Roller
  • UPC_NO
    4012802605839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)