Motion
260TMP12
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 260 mm ID, 360 mm OD, Machined Brass Cage Cage
Mi Item #04188266
MFR #260TMP12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 260 mm ID, 360 mm OD, Machined Brass Cage Cage
Mi Item #04188266
MFR #260TMP12

Mfr description
260TMP12 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    79 mm
  • Weight
    55.56 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Country of Origin
    JP
  • Internal Clearance
    CN
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)