Motion
SUC205-16
Ball Insert Bearing - 1.0000 in Bore Diam., Set Screw Locking
Mi Item #04188465
MFR #SUC205-16
Price$169.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.0000 in Bore Diam., Set Screw Locking
Mi Item #04188465
MFR #SUC205-16

Mfr description
SUC205-16 BRG INSERT STAINLESS
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.26/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176905001
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    029176905001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)