Motion
880060406HCLM 1044

SANDVIK
880060406HCLM 1044

1044 Grade Carbide Right Hand 880..C-LM-Style Drilling Insert, Square Shaped, 10.2mm maximum inscribed circle
MI ITEM #04188636
MFR #880060406HCLM 1044
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
880060406HCLM 1044

1044 Grade Carbide Right Hand 880..C-LM-Style Drilling Insert, Square Shaped, 10.2mm maximum inscribed circle
MI ITEM #04188636
MFR #880060406HCLM 1044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
880060406HCLM 1044 INSERT

Specifications

  • Insert Style
    880..C-LM
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    1044
  • Shape
    Square
  • Inscribed Circle
    10.2 mm
  • Thickness
    3.5 mm
  • Corner Radius
    0.6 mm
  • Chipbreaker
    LM
  • Cutting Direction
    Right Hand
  • Hole Diameter
    4 mm
  • Full Insert Style Code
    880-06 04 06H-C-LM 1044

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text