Motion
D257-4C
Wire Cutter - 4-1/4 in Overall Length
MI ITEM #04188655
MFR #D257-4C
Your Price$48.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 4-1/4 in Overall Length
MI ITEM #04188655
MFR #D257-4C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.45/each(List $72.67)

Overview

Mfr description
D257-4C 4" MINI DIAGONAL CUTTER
  • Induction-hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Short jaws and beveled cutting edges permit close cutting of wire
  • Plastic-dipped handles for comfort and ease of identification
  • Tapered nose for easy working in confined areas and close tip cutting
  • Spring-loaded action for self-opening

Specifications

  • Overall Length
    4-1/4 in
  • Jaw Length
    1/2 in
  • Jaw Width
    7/16 in
  • Jaw Thickness
    6 mm;0.2400 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Alloy Steel, Plastic
  • Insulated Handle
    Yes
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Induction Hardened
  • Application
    Electronics
  • Material
    Alloy Steel
  • UPC_NO
    092644722509
  • Weight
    0.12 lb
  • Cutter Type
    Diagonal
  • Handle Style
    Spring-Loaded
  • Body Material
    Steel
  • Color
    Light Blue
  • Description
    Diagonal Cutting Pliers, Electronics, Tapered Nose, Spring, 4-Inch
  • Handle Length
    2.7500 in, 70 mm
  • Handle Type
    Plastic-Dipped
  • Insulated
    No
  • Single Part Length
    108 mm;4.2600 in
  • Single Part Width
    11 mm;0.4380 in
  • Tool Weight
    54 g, 1.9 oz
  • Length
    4.2600 in, 108 mm
  • Width
    0.4380 in, 11 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text