Motion
SUCFB204-12-PBT

PEER BEARING CO (SKF)
SUCFB204-12-PBT

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, FDA approved silicone rubber seal protected by stainless steel slinger Seal
Mi Item #04188738
MFR #SUCFB204-12-PBT
Price$226.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
SUCFB204-12-PBT

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, FDA approved silicone rubber seal protected by stainless steel slinger Seal
Mi Item #04188738
MFR #SUCFB204-12-PBT

Mfr description
UCFB204-12F-A MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.40/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.5000 in
  • Bolt Size
    0.3125 in
  • Bore Diameter  
    3/4 in
  • Overall Height  
    1.3465 in
  • Overall Length Diameter  
    4.3125 in
  • Overall Width
    2.3750 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Thermoplastic
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590340743
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SUC204-12
  • Seal Type
    FDA approved silicone rubber seal protected by stainless steel slinger
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106996545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)