Motion
SUCT205-16-PBT

PEER BEARING CO (SKF)
SUCT205-16-PBT

Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
MI ITEM #04188739
MFR #SUCT205-16-PBT
Your Price$302.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
SUCT205-16-PBT

Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Thermoplastic Housing, Set Screw Collar, Normal Duty
MI ITEM #04188739
MFR #SUCT205-16-PBT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$302.25/each(List $453.38)

Overview

Mfr description
UCTN205-16F-A MOUNTED UNIT

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Duty Type
    Normal Duty
  • Seal Type
    FDA approved silicone rubber seal protected by stainless steel slinger
  • Overall Length
    3.9375 in
  • Overall Height
    3.5000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.3430 in
  • Series
    SUCT
  • Replacement Bearing
    SUC205-16
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    SUCT205-16-PBT
  • Manufacturer Upc Number
    8865590343973
  • UPC_NO
    1200106999614
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text