Motion
CDJP2B6-5D-B
Pin Cylinder, Double Acting, Sgl Rod
MI ITEM #04188809
MFR #CDJP2B6-5D-B
List Price$28.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Cylinder, Double Acting, Sgl Rod
MI ITEM #04188809
MFR #CDJP2B6-5D-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.35/each for your price

Overview

Mfr description
CDJP2B6-5D-B PIN CYLINDER, DOUBLE
  • The body material has been changed from brass to aluminium, achieving impressive weight reduction.
  • The overall length of the cylinder has been reduced resulting in an extremly compact cylinder.
  • Solid state auto-switches can also be mounted now.
  • Longer stroke options are now available.
  • Internal rubber bumpers provide quieter operation and longer life (up to 5 million cycles).

Specifications

  • Series
    CJP2
  • Bore Diameter
    6 mm
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    3 mm Rod / Without Thread
  • Cushion Type
    Rubber Bumper
  • Port Size
    M3x0.5
  • Options Included
    Magnetized, Switch Ready
  • Push Force At 100 Psi
    19.8 N
  • Pull Force At 100 Psi
    14.8 N
  • Operating Temperature Range
    -10 to +60 °C °F
  • Overall Length
    43 mm
  • Overall Width
    14 mm
  • Overall Height
    16.5 mm
  • Body Material
    Aluminum
  • Auto-Switch
    Sold Separately
  • Port Thread Standard
    ISO
  • Mounting Type
    Basic
  • Manufacturer Catalog
  • Cylinder Series
    CJP2
  • Magnetic Piston
    Built in
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.12 MPa
  • Port Gender
    Female
  • Proof Pressure @ Mpa
    1
  • Rod Size
    3 mm
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text