Motion
VQZ115-5L1-N7-PR

SMC CORP OF AMERICA
VQZ115-5L1-N7-PR

3 PORT BODY PORTED SOLENOID VALVE
Mi Item #04188859
MFR #VQZ115-5L1-N7-PR
Price$18.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ115-5L1-N7-PR

3 PORT BODY PORTED SOLENOID VALVE
Mi Item #04188859
MFR #VQZ115-5L1-N7-PR

Mfr description
VQZ115-5L1-N7-PR 3 PORT BODY PORTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MP(high pressure style 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 200VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.98/each

Specifications

Dimensions

  • Overall Height
    24.5 mm
  • Overall Length
    53 mm
  • Overall Width
    10 mm
  • Port Size
    One-touch fitting for 1/4 in
  • Port Sizes
    1/4 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Resin
  • Flow Coefficient Cv Flow Factor Kv
    0.14 (A to R) Cv, 0.17 (P to A) Cv
  • Flow Direction
    2-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    ≤10 ms
  • Seal Material
    Rubber
  • Series
    VQZ100-300
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.56 (A to R) dm³/(s.bar), 0.59 (P to A) dm³/(s.bar)
  • Standards Met
    IEC 60529, JIS B 8375-1981, JIS
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)